Shop All Claw, Rip & Framing Hammers
Tekton
20 oz. Hickory Handle Magnetic Head Rip Hammer
Mfr # 30304
Zoro # G8860673
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in.
- Height 1.4 in.
- Length 13 in.
- Weight 1.65 lb.
Product Information
- Brand Tekton
- MFR # 30304
- Zoro # G8860673
- UPC # 020209303047
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Width | 6 in. |
Height | 1.4 in. |
Length | 13 in. |
Details
Description
If you are looking for a heavy-duty ripping hammer, the TEKTON 30304 20 oz. Hickory Handle Magnetic Head Rip Hammer is the perfect choice. It is durable and built to last. The hickory handle has a total length of 13 in.. The claw head measures 1.4 in. tall by 6 in. wide, making it ideal for larger projects that require more force than other hammers can provide. With its magnetic head, this rip hammer allows you to work with nails without having to remove them firs. just pick up the nail with the magnet and drive it into place. It also features a weight of 1.65 lb., making it easy to use over long periods of time without tiring out your arms or back muscles. This TEKTON 30304 20 oz. Hickory Handle Magnetic Head Rip Hammer will help you get through all kinds of jobs quickly and efficiently, allowing you to focus on getting things done instead of worrying about using ineffective tools.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- GEARWRENCH 5 Piece Ratcheting Tap and Die Drive Accessory Set (3880)
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- TEKTON 16 oz. Jacketed Fiberglass Magnetic Head Claw Hammer (30323)
- TEKTON 20 oz. Jacketed Fiberglass Magnetic Head Rip Hammer (30324)
- TEKTON 22 oz. Jacketed Fiberglass Magnetic Head Framing Hammer (30325)
- WESTWARD Framing Hammer, Fiberglass, Axe, 28 Oz (6DWJ1)
- ESTWING Hammer Rip22Oz Nyl Estwg (E3-22SM)
- ESTWING Hammer Claw16Oz Nyl Estw (E3-16C)
- PICARD Rip Hammer, Smooth Face, 22 oz. (079500-22)
- Tekton Hammers and Striking Tools