Shop All Claw, Rip & Framing Hammers
Tekton
22 oz. Hickory Handle Magnetic Head Framing Hammer
Mfr # 30305
Zoro # G8860700
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3 in.
- Length 15.8 in.
- Width 6.2 in.
- Weight 1.89 lb.
Product Information
- Brand Tekton
- MFR # 30305
- Zoro # G8860700
- UPC # 020209303054
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Height | 1.3 in. |
Length | 15.8 in. |
Width | 6.2 in. |
Details
Description
Hickory Hnd Magnetic Hd Rip Hammer,22oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #25 (44095)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- VIM TOOLS 16 mm Rubber Insert for Spark Plug Socket (VIM-SPMRB1658)
- CLE-LINE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23472BP)
- TEKTON 16 oz. Jacketed Fiberglass Magnetic Head Claw Hammer (30323)
- TEKTON 22 oz. Jacketed Fiberglass Magnetic Head Framing Hammer (30325)
- TEKTON 20 oz. Jacketed Fiberglass Magnetic Head Rip Hammer (30324)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-19FG)
- STANLEY Rip Claw Hammer, Antivibe, 20 Oz, Smooth (51-165)
- KLEIN TOOLS Lineman's Claw Milled Hammer (832-26)
- STANLEY Hammer, Antivibe, 28 oz., 16" L (FMHT51295)
- Tekton Claw, Rip & Framing Hammers