Shop All Engineer, Drilling & Blacksmith Hammers
Tekton
3 lb. Cross Peen Hammer
Mfr # 31303
Zoro # G8869712
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.4 in.
- Width 5.7 in.
- Height 1.7 in.
- Weight 4.2 lb.
Product Information
- Brand Tekton
- MFR # 31303
- Zoro # G8869712
- UPC # 020209313039
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Length | 15.4 in. |
Width | 5.7 in. |
Height | 1.7 in. |
Details
Description
Cross Pein Hammer 3 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cable Saddle, 1-25Lb, w/Safety Clip, Steel (CS-F3)
- TEKTON 6 Inch 70-Degree Bent Long Nose Pliers (PGF10406)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- DEWALT MESH OSCILLATING TRIANGLE 80 GRIT (5 PACK) (DWASPTRIM80)
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- WESTWARD Club Hammer, 2-1/2 lb., 12 In, Rubber/Steel (22XP73)
- URREA 1-1/2" Body Rep Hammer, one head wood handle for sheet straightening (1428)
- WESTWARD Sledge Hammer, 10 lb., 35-1/2 In, Hickory (2DBT4)
- ESTWING HAMMER FIBERGLASS 3LB (MRF3LB)
- K-TOOL INTERNATIONAL Claw Hammer, 20 oz. (KTI-71772)
- WESTWARD Engineers Hammer, Hickory, 3 Lb (6DWJ6)
- Tekton Engineer, Drilling & Blacksmith Hammers