Shop All Hand Ratchets
Tekton
3/4" Drive Quick-Release Ratchet, 23.2 in. L
Mfr # SRH11322
Zoro # G8865162
product price: $95.00
/ea
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 22 in
- Socket Depth 2.4"
- Drive Type Quick-Release
- Features Standard Handle
Product Information
- Brand Tekton
- MFR # SRH11322
- Zoro # G8865162
- UPC # 020209009642
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 22 in |
Socket Depth | 2.4" |
Length | 23.2 in. |
Width | 2.2 in. |
Height | 2.4 in. |
Working Length | 22 in. |
Details
Description
Quick-Release Ratchet,3/4 In. Dr x 22 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KM SYSTEMS Wrench, Torque Km63 (TW1237R)
- KRAFT TOOL Round End Magnesium Bull Float Blade, 36 (CC736-01)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #54 (C72154)
- DASCO PRO Pin Punch, 3/32 Tip x 5-1/2" L (581)
- TEKTON 1/2" Drive Quick-Release Ratchet, 24.9 in. L (SRH11224)
- TEKTON 3/8 Inch Drive x 7 Inch Composite Quick-Release Ratchet (1457)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32112)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Ratchet Set (3-Piece) (SRH92103)
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- TEKTON 3/8 Inch Drive x 9 Inch Swivel-Head Quick-Release Ratchet (1491)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-11/16" L, Full Polish Finish (J5250HTCF)
- Tekton Sockets & Ratchets