Shop TEKTON

3/4 Inch Service Wrench

  • Mfr # WSE14319
  • Zoro # G922841627

product price: 
$
18.89
/ea

Key Features

Overall Length
5 13/32 in
Finish
Satin
Size
3/4 in
Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14319
Zoro #
G922841627
UPC #
020209086339
Country of Origin
United States

Dimensions

Overall Length
5 13/32 in
Size
3/4 in
Wrench Length Style
Standard
Head Size
3/4 in
Head Thickness
15/64 in
Overall Width
1 13/32 in
Wire Rope Length
5 13/32 in
Length
5 13/32 in

Details

Item
Open End Wrench
Finish
Satin
Material
Chromium Molybdenum Steel
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Opening Type
Rounded
Ratcheting
No
Measurement Type
SAE
Head Type
Offset
Weight
0.16 lb
Handle Type
Standard
Insulated
No
Opening Angle (Deg.)
15 Degrees
Reversing
No
Handle Color
Nickel
Tether Style
Not Tether Capable
Standards
ASME B107
Head Offset Angle
15 Degrees
Shell Material
Chromium Molybdenum Steel

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 3/4 in, Overall Length 5 13/32 in, 15 Degrees , Head Thickness 15/64 in, Insulated No, SAE, Single End, Rounded, Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.