Shop All Combination Wrenches
Tekton
35 mm Combination Wrench
Mfr # WCB24035
Zoro # G8868787
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 35 mm Combination Wrench
- Overall Length 18.7 in.
- Size 35mm
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
Product Information
- Brand Tekton
- MFR # WCB24035
- Zoro # G8868787
- UPC # 020209013427
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 18.7 in. |
Size | 35mm |
Length | 18.7 in. |
Height | 1 in. |
Width | 2.8 in. |
Details
Description
Combination Wrench 35mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST OSHA Venturi Nozzle Blow Gun (27202 OSHA)
- DRILL AMERICA 1-3/8"-12 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-3/8"-12 (DWT55031)
- STARRETT 1-1/8" (29mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0118)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- TEKTON 24 mm Combination Wrench (18295)
- TEKTON 31 mm Combination Wrench (WCB24031)
- TEKTON 34 mm Combination Wrench (WCB24034)
- TEKTON 28 mm Combination Wrench (WCB24028)
- TEKTON 33 mm Combination Wrench (WCB24033)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224MASD)
- Tekton Wrenches