Shop All Combination Wrenches
Tekton
38 mm Combination Wrench
Mfr # WCB24038
Zoro # G8869222
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 38 mm Combination Wrench
- Overall Length 20.1 in.
- Size 38mm
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
Product Information
- Brand Tekton
- MFR # WCB24038
- Zoro # G8869222
- UPC # 020209013458
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 20.1 in. |
Size | 38mm |
Width | 3 in. |
Length | 20.1 in. |
Height | 1.1 in. |
Details
Description
Combination Wrench 38mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 3/8" 3/8" Drive 6pt Deep Socket (DW2284)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- WILDE FLUSH FASTENER 8" SLIP JOINT PLIERS-KNURLED-POLISHED-BULK (318F.NP/BB)
- PERFORMANCE TOOL 8lb Sledge Hammer w/Fiberglass (M7103)
- TEKTON 1-1/8 x 1-1/4 Inch 45-Degree Offset Box End Wrench (WBE23329)
- TEKTON 1-1/4 Inch Combination Wrench (18271)
- TEKTON 1-7/8 Inch Combination Wrench (WCB23048)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- TEKTON 31 mm Combination Wrench (WCB24031)
- TEKTON 27 mm Combination Wrench (WCB24027)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 24mm Size (KTI-41824)
- Tekton Combination Wrenches