Shop TEKTON

Hand Tool Set

  • Mfr # OLB94206
  • Zoro # G822808256

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Depth
13 1/2 in
Striking and Struck Tools Included
None
Number of Pieces
20
Primary Application
Automotive
Plumbing Tools Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OLB94206
Zoro #
G822808256
UPC #
020209078112
Country of Origin
United States
Striking and Struck Tools Included
None
Number of Pieces
20
Primary Application
Automotive
Plumbing Tools Included
None
Tool Storage Color
Red; Black
Includes
Stacking Rack with Drawer
Putty Knives and Scrapers Included
None
Insulated
Uninsulated
Item
Hand Tool Set
Measuring and Testing Tools Included
None
Standards
ASME B107
Inspection and Retrieving Tools Included
None
Tool Storage Type
Modular Tool Drawer with Foam Inserts
Measurement Type
SAE
HVAC Tools Included
None
Foam Inserts Included
Yes
Wrenches Included
(11) Angle Head Wrenches, (9) Crowfoot Wrenches
Number of Drawers
1
Abrasives and Finishing Tools Included
None
Includes Casters
No
Tool Storage Material
ABS Plastic, Foam
Compatible Tool Storage Manufacturer Model Number
OLB11021, OLB11022, OLB94020, OLB94021, OLB94022, OLB94023, OLB94024, OLB94206, OLB94207, OLB94701, OLB94801, OLB99006, OLB99007, PLR96001
Electrical and Telecom Tools Included
None
Tool Families Included
Wrenches
Number of Wrenches
20
Finish
Satin Nickel
For Use With
L-Boxx Family
Head Angle
30/60°
SAE or Metric
SAE
Material
Steel

Description

Hand Tool Set, Tool Storage Type Modular Tool Drawer with Foam Inserts, Measurement Type SAE, Drive Size Not Applicable, Number of Pieces 20, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included Not Applicable, Sockets, Drive Tools, and Accessories Included Not Applicable, Wrenches Included (11) Angle Head Wrenches, (9) Crowfoot Wrenches, Striking and Struck Tools Included None, Cutting Tools Included Not Applicable, Plumbing Tools Included None

Ratings & reviews