Tekton
Hex x 4" Screwdriver 3mm 4 in. Round
Mfr # DHX21030
Zoro # G8869021
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 3 mm
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 750 Rod Level (11-750)
- MKT FASTENING Eye Coupling, 1/4"-20, PK100 (FM1)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- PFERD 8" Depth Gauge File, Round Edge - 2 Safe Edges, Smooth Cut (17044)
- TEKTON 1/8 Inch Slotted Hard Handle Screwdriver (DSE31125)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- TEKTON Long #1 Phillips High-Torque Screwdriver (DHP34001)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSE34313)
- TEKTON T10 Torx Hard Handle Black Oxide Blade Screwdriver (DST11100)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 -6 (930S6150)
- Tekton Screwdrivers