Micrometer Torque Wrench, Steel

  • Mfr # TRQ51402
  • Zoro # G022842272
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Accuracy
#ERROR!
Includes
3/8 in to 1/4 in Drive Reducer, Case, Certificate of Calibration, Product Manual
Torque Range
10 - 100 ft-lb
Handle Type
Knurled
Drive Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRQ51402
Zoro #
G022842272
UPC #
020209080634
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Width
1 1/5 in
Overall Length
15 5/8 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Details

Item
Micrometer Torque Wrench
Accuracy
#ERROR!
Includes
3/8 in to 1/4 in Drive Reducer, Case, Certificate of Calibration, Product Manual
Torque Range
10 - 100 ft-lb
Handle Type
Knurled
Standards
ASME B107.300-2021, ISO 6789-1:2017
Torque Measurement Type
Foot-Pound
Extended Data Testing
Yes, ISO 6789-1:2017
Weight
1.8 lb
Primary Scale Maximum Torque
100 ft-lb
Rotation
Clockwise and Counterclockwise
Insulated
No
Primary Scale Range
10 to 100 ft-lb
Head Type
Standard
Counterclockwise Accuracy
+/- 3%
Clockwise Accuracy
+/- 3%
Primary Scale Increments
0.5 ft-lb
Handle Color
Black
Material
Steel
Torque Increments
0.5 ft-lb
Finish
Satin
Min. Arc Swing
4 Degrees
Visual/Audible Indicators
Mechanical Click
Ratcheting
Yes
Min. Number of Cycles
5,000
Handle Material
Steel
Primary Scale Minimum Torque
10 ft-lb
Torque Adjustability
Adjustable
Number of Geared Teeth
90
Shell Material
Steel

Description

Micrometer Torque Wrench, Foot-Pound, Drive Size 3/8 in, Torque Range 10 ft-lb to 100 ft-lb, Torque Increments 0.5 ft-lb, Primary Scale Minimum Torque 10 ft-lb, Primary Scale Maximum Torque 100 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable

Ratings & reviews