Shop TEKTON
See all product information
Create Account
Stubby Combination Wrench Set, 8-Piece (25 - 32 mm)
- Mfr # WCB90406
- Zoro # G123396506
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Number of Pieces
8
Head Offset Angle
15 Degrees
Includes
Combination Wrenches
Wrench Length Style
Stubby
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCB90406
- Zoro #
- G123396506
- UPC #
- 020209095225
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome
- Number of Pieces
- 8
- Head Offset Angle
- 15 Degrees
- Includes
- Combination Wrenches
- Item
- Combination Wrench Set
- Wrench Style
- Combination
- Measurement Type
- Metric
Dimensions
- Wrench Length Style
- Stubby
- Head Size
- 25 to 32 mm
Description
Tekton stubby combination wrenches have a shorter handle than full-size combination wrenches for increased versatility and access into tight spaces. To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often. The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions. A 12-point box end doubles the available access angles, as compared to a 6-point end. In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners. A size marking is permanently stamped onto both sides of each wrench for quick identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.