Drywal Temp Calib, Plug-In

  • Mfr # CS4-F80 -310

  • Zoro # G5892586


product price:  $2,094.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
150 Degrees F, 161 Degrees F, 175 Degrees F, 40 Degrees F
Accuracy
+/-0.2 Degrees F
Calibration Certificate
NIST Traceable
Depth
8 3/4 in
Power Required
115V AC ( +/-10%), 50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS4-F80 -310
Zoro #
G5892586
UPC #
-
Country of Origin
United States

Dimensions

Depth
8 3/4 in
Height
4 1/2 in
Stem Hole Dia.
0.187 in, 0.25 in, 0.375 in
Width
8 7/8 in
Well Depth
6 in
Well Size
6 in Dia x 8 in D Well
Overall Height
4.25 in
Overall Dimensions
4 1/4 in H x 8 7/8 in W x 8 3/4 in D
Well Diameter
6 in
For Stem Diameter
0.187 in, 0.250 in, 0.375 in
Overall Width
8.88 in
Overall Depth
8.75 in

Details

Item
Thermometer Calibrator
Temp. Range
150 Degrees F, 161 Degrees F, 175 Degrees F, 40 Degrees F
Accuracy
+/-0.2 Degrees F
Calibration Certificate
NIST Traceable
Power Required
115V AC ( +/-10%), 50/60 Hz
Temp. Accuracy
+/-0.2 Degrees F
Loop Supply Voltage
115V DC
Removable Inserts
Yes
Agency Compliance
HACCP
Temp. Stability
+/-0.2 Degrees F
Application
Food Safety, HACCP Compliance, Instrument Calibration and Service, Plant Quality Assurance, Process Control
Interchangeable Insert
Yes
Temperature Accuracy
+/-0.2 Degrees F
Stabilization Time
7 min
Calibrator Weight
9 lb
Typical Cooling Time
10 min
Repeatability
0.02 Degrees F, 0.1 Degrees C
Standards
HACCP
Calibrator Application
Clean-in-Place Return Lines (for 150 Degrees F), HTST Flash Pasteurization - Ice Cream, Eggnog, Frozen Desserts (for 175 Degrees F), HTST Flash Pasteurization - Milk (for 161 Degrees F), Cold Food Holding Temperature (for 40 Degrees F)
Calibrator Accuracy
+/-0.02 Degrees F
Single Well/Dual Well
Single Well
Power Source
Plug-In
Stability
+/-0.2 Degrees F
Probe Connection Types
3/16 in, 1/4 in, 3/8 in
Cold Block Maximum Temperature F
175 Degrees F
Power Source Details
115V
Calibrator Type
Field Metrology Well
Calibrator Construction
304 Stainless Steel
Typical Settling Time
7 min
Cold Block Temperature Range
40 Degrees to 175 Degrees F
Number of Set Points
4
Typical Heating Time
7 min to 175 Degrees F
Includes NIST-Traceable Certificate
Yes
Cold Block Minimum Temperature F
40 Degrees F
Temperature Set Points
40 Degrees F, 150 Degrees F, 161 Degrees F, 175 Degrees F
Brand and Series
Tel-Tru Check-Set
Handle Type
Optional Strap #96100224
With Process Connections
No
Set Point Style
Fixed

Description

Drywall Temperature Calibrator, Field Metrology Well, Tel-Tru Check-Set, Temperature Set Points 40 Degrees F, 150 Degrees F, 161 Degrees F, 175 Degrees F, Cold Block Temperature Range 40 Degrees to 175 Degrees F, Number of Set Points 4, 4 1/4 in H x 8 7/8 in W x 8 3/4 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.