Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ventor Motor Assembly

  • Mfr # 2400-524

  • Zoro # G8915483


product price: $696.99
/ea
Free Shipping & Returns

Key Features

OEM Replacement
No
High-Efficiency Motor
Yes
Includes Drive Package
Yes
Includes Mounting Hardware
Yes
Outlet Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400-524
Zoro #
G8915483
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Wheel Width
5 9/16 in

Details

Item
Vent Blower Assembly
OEM Replacement
No
High-Efficiency Motor
Yes
Includes Drive Package
Yes
Includes Mounting Hardware
Yes
Outlet Shape
Rectangular
Drive Type
Direct Drive
Mounting Orientation
Vertical
Motor IP Rating
IP00
Assembly
Assembled
Phase
1
Wheel Material
Plastic
For Ventilation Type
Exhaust
Corrosion Resistant
No
Current
2.5 A
For Location
Indoor
Sound Level
Not Rated
Housing Material
Aluminum
Nameplate Voltage
24V
Hazardous Location Application
No
Motor Type
Electronically Commutated
Discharge Position
Up Blast
Number of Discharge Positions
1
Motor Speed
4,350 RPM
Replacement For
g1g144-ae13-05
Speed Controllable
No
Number of Speeds
1
AMCA Fan Class
Not Rated
Spark Resistant Construction Type
Not Rated
Includes Motor
Yes
Flange Type
Flanged
Includes
Gasket, Mounting Hardware, O Ring
Number of Inlets
1
Market
Industrial
For Air Type
Combustion Air
Product Type
Vent Blower Assembly
Motor Horsepower
9/125 hp
Chemical Resistant
No
Motor Duty Class
Intermittent Periodic

Description

Vent Blower Assembly, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.