Zoro Homepage

1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68

  • Mfr # XCSM3702L2

  • Zoro # G3679995


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Style
Steel Roller Plunger
Series
XCSM
Actuator Length
0.8 in
AC Contact Rating
1.5 A @ 300 V
DC Contact Rating
0.1 A @ 300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSM3702L2
Zoro #
G3679995
UPC #
-
Country of Origin
Indonesia

Dimensions

Actuator Length
0.8 in
Height
2.77 in
Width
1.18 in
Depth
0.63 in
Cable Length
6.6 ft
Overall Depth
0.63 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Height
2.76 in

Details

Item
Safety Interlock Switch
Style
Steel Roller Plunger
Series
XCSM
AC Contact Rating
1.5 A @ 300 V
DC Contact Rating
0.1 A @ 300 V
Contact Form
1NC/1NC/1NO
Connection Type
6.6 ft Dead End Cable
IP Rating
IP66, IP67, IP68
Operating Temp. Range
-13 Degrees to 158 Degrees F
Actuator Style
Plunger, Roller
Standards
CSA C22.2 No 14, EN 1088, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508
Description/Special Features
Plastic Cover, Secured by 5-Lobe Socket Head Safety Screw, Plunger Head
Movement
Horizontal
Body Material
Zamak
Operating Force
7.9 lb
Head Material
Zamak
Electrical Connection
6.6 ft Dead End Cable
Material
metal
Features
Plunger Head, Includes 5-Lobe Socket Head Safety Screw
Mechanical Durability
10000000 cycles
Shock Resistance
25 gn 18 ms IEC 60068-2-27
Head Type
plunger head
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Mechanical Operating Durability
10,000,000
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Actuator Material
Metal
Circuitry Action
Slow Action
Number Of Poles
3
Ambient Air Temperature For Operation
-25-70°C
Minimum Force For Tripping
7 N
Cable Composition
7 x 0.5 mm²
Positive Opening Minimum Force
35 N
Maximum Resistance Across Terminals
25 MOhm IEC 60255-7 category 3
Fixing Mode
by the body
Electrical Shock Protection Class
class I NF C 20-030 || class I EN/IEC 61140
Design
miniature
Protection Technology
plastic protective cover, secured by 5-lobe socket head safety screw
Switch Actuation
by 30° cam
Positive Opening
with NC contact
Component Name
XCSM
Product Certifications
UL || CSA
Ik Degree Of Protection
IK06 EN 50102
Ip Degree Of Protection
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529 || IP68 conforming to IEC 60529
Protective Treatment
TC
Contacts Type And Composition
1 NC + 1 NC + 1 NO
Type Of Approach
lateral approach
Maximum Actuation Speed
0.5 m/s
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired IEC 61508
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60664 || 4 kV IEC 60947-1
Minimum Actuation Speed
6 m/min
Product Or Component Type
safety limit switch
Contact Operation
slow-break, break before make
[Ui] Rated Insulation Voltage
300 VUL 508 || 400 V 3)IEC 60947-5-1 || 300 VCSA C22.2 No 14
Type Of Operator
roller plunger
Short-Circuit Protection
6 A cartridge fuse gG (gl)
Ambient Air Temperature For Storage
-40-70°C
Contact Code Designation
B300, AC-15 (Ue = 240 V, Ie = 1.5 A)EN 60947-5-1 || B300, AC-15 (Ue = 240 V, Ie = 1.5 A)EN/IEC 60947-5-1 appendix A || R300, DC-13 (Ue = 250 V, Ie = 0.1 A)EN 60947-5-1 || R300, DC-13 (Ue = 250 V, Ie = 0.1 A)EN/IEC 60947-5-1 appendix A
Repeat Accuracy
0.05 mm on the tripping points

Description

Safety Interlock Switch, Steel Roller Plunger, Contact Form 1NC/1NC/1NO, Actuator Length 0.8 in, Connection Type 6.6 ft Dead End Cable, AC Contact Rating 1.5 A @ 300 V, Series XCSM, DC Contact Rating 0.1 A @ 300 V, Height 2.77 in, Width 1.18 in, Depth 0.63 in, IP Rating IP66, IP67, IP68, Operating Temp. Range -13 Degrees to 158 Degrees F, Cable Length 6.6 ft, Body Material Zamak, Head Material Zamak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.