Cordset, 16.4 ft., Yellow, 250VAC/300VDC

  • Mfr # XZCPV1965L5

  • Zoro # G5400963


product price:  $29.79
/ea

Key Features

End 1 Number of Pins
3
Cable Length
16.4 ft
Wire Size
18 AWG
IP Rating
IP65, IP67
Temp. Range
-13 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZCPV1965L5
Zoro #
G5400963
UPC #
785901578062
Country of Origin
Poland

Dimensions

Cable Length
16.4 ft
Wire Size
18 AWG
Cable Outer Diameter
5.2 mm

Details

Item
Cordset
End 1 Number of Pins
3
IP Rating
IP65, IP67
Temp. Range
-13 Degrees to 176 Degrees F
Number of Conductors
3
End 1 Thread
1/2"-20
Features
Good Resistance to Moderate Mechanical Stress, Chemical Products and Humid Environments, Easy Cable Stripping
End 2 Gender and Plug End
Bare Wire
Max. Amps
4 A
End 1 Connection Type
1/2 in
End 1 Gender and Plug End
Female Right Angle
Max. Voltage
250 V AC, 300 V DC
Standards
CSA Certified, IEC, UL Listed
End 1 Keyway
Single
End 2 Connection Type
Bare Wire
Color
Green, Red/Black, Red/White
End 1 Number of Keyways
1
Cable Jacket Material
PVC
End 1 Mounting Orientation
Right Angle
Maximum Operating Temperature
176 Degrees F
Cable Jacket Color
Yellow
End 1 Gender
Female
Number of Wires
3
Minimum Operating Temperature
-13 Degrees F
Cable Connector Fixing
screw-on
Line Rated Current
4A
Product Certifications
cULus
[Ue] Rated Operational Voltage
250 V AC || 300 V DC
Cable Composition
3 x 0.34 mm²
Series Name
general purpose
Accessory / Separate Part Category
cabling accessory
Accessory / Separate Part Type
pre-wired connectors
Minimum Insulating Resistance
1 GΩ
Electrical Connection
elbowed female connector 1/2"20 UNF, 3 pins
Status Led
without
Collar Material
metal
Ambient Air Temperature For Operation
-25-80°C static
Ambient Air Temperature For Storage
-25-80°C
Contact Resistance
5000µOhm
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread 1/2 In.-20, End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 18 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards CSA Certified, IEC, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.