Cordset, 6.56 ft., Black, 250VAC/300VDC

  • Mfr # XZCP1241L2

  • Zoro # G6791416


product price: $17.99
/ea

Key Features

End 1 Number of Pins
4
Cable Length
2 m
Wire Size
18 AWG
IP Rating
IP65, IP67, IP69K
End 1 Thread
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZCP1241L2
Zoro #
G6791416
UPC #
785901763208
Country of Origin
Czechia

Dimensions

Cable Length
2 m
Wire Size
18 AWG
Cable Outer Diameter
5.2 mm

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP65, IP67, IP69K
End 1 Thread
M12
Number of Conductors
4
End 2 Gender and Plug End
Bare Wire
Features
Good Resistance to Severe Mechanical Stress, Friction, Abrasion, Torsion, Hot and Cold Oils, Greases and Lubricants, Halogen-Free; Mercury Free
Max. Amps
4 A
Standards
CSA Certified, IEC, UL Listed
End 1 Gender and Plug End
Female Right Angle
Temp. Range
-40 Degrees to 85 Degrees C
Max. Voltage
250VAC/300VDC
End 2 Connection Type
Bare Wire
End 1 Keyway
Single
End 1 Connection Type
M12
End 1 Number of Keyways
1
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
176 Degrees F
End 1 Gender
Female
Number of Wires
4
Cable Jacket Color
Black
Cable Jacket Material
PUR
End 1 Mounting Orientation
Right Angle
Product Certifications
cULus
Contact Resistance
5000µOhm
Ambient Air Temperature For Storage
-40-80°C
Accessory / Separate Part Type
pre-wired connectors
Collar Material
metal
Line Rated Current
4A
Accessory / Separate Part Category
cabling accessory
Series Name
general purpose
Electrical Connection
elbowed female connector M12, 4 pins
Minimum Insulating Resistance
1 GΩ
Cable Connector Fixing
screw-on
Cable Composition
4 x 0.34 mm²
Status Led
without
Ambient Air Temperature For Operation
-40-80°C static || -5-80°C flexing
[Ue] Rated Operational Voltage
250 V AC || 300 V DC
Product Type
Single Ended

Description

Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 3 A, Wire Size 18 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards CSA Certified, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.