Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # XS612B1PBM12

  • Zoro # G7036267


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Measurement Range
2.5 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Length
62 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS612B1PBM12
Zoro #
G7036267
UPC #
785901505280
Country of Origin
Multiple

Dimensions

Length
62 mm
Overall Height
62 mm
Overall Diameter
12 mm

Details

Item
Proximity Sensor
Measurement Range
2.5 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
2,500 Hz
Standards
CE, CSA, E2, RoHS, UL Listed
IP Rating
IP67, IP69K
Max. Current Load
200mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
Electrical Connection
M12
Maximum Voltage Drop
<2 V closed)
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Differential Travel
1...15% of Sr
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Supply Voltage Limits
10-58 V DC
Body Type
fixed
Maximum Delay Response
0.2 ms
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Application
mobile equipment; general purpose
Storage Temp. Range
-40-85 °C
Maximum Delay Recovery
0.2 ms
Maximum Delay First Up
10 ms
Series
XS6
Switching Frequency
2,500 Hz
Operating Temperature - Minimum
-13 Degrees F
Body Finish
Nickel Plated
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Operating Temperature - Maximum
158 Degrees F
Electrical Installation Type
Direct Connector
Output Circuit Type
PNP
DC Voltage Rating
12-48V DC
Load Current - Maximum
200 mA
Output Circuit Contact Form
NC
Output Circuit Number of Wires
3
Sensing Distance - Maximum
4 mm
Sensing Distance - Minimum
3 mm
Includes Indicator Lights
Indicator Lights Included
Body Material
Brass
AC Voltage Rating
Not Rated
Sensing Face Shielding
Shielded
Number of Pins
4
Style
Cylindrical, Inductive

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 62 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.