Zoro Homepage

Limit Switch 240Vac 5A Plast Zcp

  • Mfr # ZCP39

  • Zoro # G0561115


product price: $47.49
/ea

Key Features

Body Material
plastic
Electrical Connection
Screw Clamp Terminals
Width
31 mm
Material
Plastic
AC Contact Rating
0.75 A @ 240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCP39
Zoro #
G0561115
UPC #
785901420859
Country of Origin
France

Dimensions

Width
31 mm
Depth
30 mm
Height
65-65 mm
Mounting Hole Diameter
0.17 in

Details

Item
Limit Switch Body
Body Material
plastic
Electrical Connection
Screw Clamp Terminals
Material
Plastic
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.1 A @ 250 V
IP Rating
IP66, IP67
Contact Form
1NO/2NC
Electrical Durability
5000000 cycles, DC-13 120 V, 1 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 3 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 2 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Body Configuration
Non Plug-In
Indicating Light
No Indicating Light Included
Number of Mounting Holes
2
Compatible with Series
XCKP
Compatible with Manufacturer Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
NEMA Enclosure Rating
1, 12, 4
Mounting Hole Horizontal Center to Center Distance
21 mm
Contact Operation
snap action
Contact Code Designation
R300, DC-13 (Ue = 250 V), Ie = 0.1 A EN/IEC 60947-5-1 appendix A || C300, AC-15 (Ue = 240 V), Ie = 0.75 A EN/IEC 60947-5-1 appendix A
Associated Connection Component
ZCPEP20 || ZCPEG11 || ZCPEP16 || ZCPEG13 || ZCPEN12 || ZCPEF12
Associated Head
ZCE07 || ZCE08 || ZCE27 || ZCE63 || ZCEH2 || ZCE28 || ZCE11 || ZCE24 || ZCE13 || ZCE02 || ZCE10 || ZCE66 || ZCE05 || ZCE65 || ZCE29 || ZCE14 || ZCE62 || ZCE09 || ZCEH0 || ZCE21 || ZCE67 || ZCE06 || ZCE01 || ZCE64
Body Type
fixed
Number Of Poles
3
Contacts Insulation Form
Zb
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60664 || 4 kV IEC 60947-1
Design
compact
Positive Opening
with
[Ui] Rated Insulation Voltage
300 VUL 508 || 300 VCSA C22.2 No 14 || 400 V 3)IEC 60947-1
Short-Circuit Protection
6 A cartridge fuse gG
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
limit switch body
Minimum Actuation Speed
0.01 m/s
Series Name
Standard compact
Device Short Name
ZCP
Contacts Material
silver plated contacts
Product Compatibility
XCKP
Ambient Air Temperature For Storage
-40-70°C
Contacts Type And Composition
2 NC + 1 NO
Compatible Manufacturer Part Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Compatible Manufacturer Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Compatible with Manufacturer Model No.
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Compatible with Mfr. Model No.
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
For Use with Mfr Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
For Use With Mfr. Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Compatible Pump Manufacturer Part Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2
Compatible Mfr. Model Number
ZCE01, ZCE02, ZCE05, ZCE06, ZCE07, ZCE08, ZCE09, ZCE10, ZCE11, ZCE13, ZCE14, ZCE21, ZCE24, ZCE27, ZCE28, ZCE29, ZCE62, ZCE63, ZCE64, ZCE65, ZCE66, ZCE67, ZCEH0, ZCEH2

Description

Limit Switch Body, Contact Form 1NO/2NC, AC Contact Rating 0.75 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66, IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.