Shop TELEMECANIQUE SENSORS
See all product information
Create Account
Limit switch - General purpose
- Mfr # XCMW145
- Zoro # G724790550
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Shock Resistant, Vibration Resistant
IP Rating
IP66
Body Width
1.18 in
Operating Temperature - Maximum
55 Degrees C
Number of Mounting Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCMW145
- Zoro #
- G724790550
- UPC #
- 3389119643962
- Country of Origin
- France
- Item
- Limit switch - General purpose
- Resistance Properties
- Shock Resistant, Vibration Resistant
- IP Rating
- IP66
- Operating Temperature - Maximum
- 55 Degrees C
- Number of Mounting Holes
- 2
- Operating Temperature - Minimum
- -25 Degrees C
- Contact Action
- Snap-Action
- Actuator Style
- Roller-Lever Arm
- Mounting Hole Horizontal Center to Center Distance
- 20 mm
- Body Material
- Plastic
- Roller Material
- Thermoplastic
- Standards
- IEC 60947-1, IEC 60947-5-1
- Operating Torque - Minimum
- 0.5 N-m
- Series
- XC
Dimensions
- Body Width
- 1.18 in
- Roller Width
- 0.22 in
- Overall Depth
- 1.3 in
- Overall Height
- 157 mm
- Roller Diameter
- 0.63 in
- Overall Width
- 1.18 in
- Body Depth
- 0.63 in
Description
Limit switch - General purpose, IP Rating IP66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.