Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A at 240V AC, Actuator Location: Top

  • Mfr # XCKD2127M12

  • Zoro # G6972357


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCKD2127M12
Zoro #
G6972357
UPC #
08438512501159
Country of Origin
France

Dimensions

Body Height - Limit Switch
2.56 in
Actuator Length - Limit Switch
0.87 in
Roller Width
0.22 in
Actuator Length
0.87"
Body Depth - Limit Switch
1.18 in
Depth
1.18"
Roller Dia.
0.55 in
Body Width - Limit Switch
1.22 in
Width
1.22"
Height
2.56"
Overall Depth
1.18 in
Manufacturer Warranty Length
18 mo
Body Depth
1.18 in
Mounting Hole Diameter
0.17 in
Overall Width
1.22 in
Roller Diameter
0.55 in
Overall Height
2.56 in
Body Height
2.56 in
Body Width
1.22 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
4A at 240V
DC Contact Rating - Limit Switch
4A at 240V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole Spacing - Limit Switch
0.75 in
Actuator Location (Limit Switch)
Top
Operating Temp. Range
-13 Degrees to 158 Degrees F
Actuator Location
Top
DC Contact Rating
4 A @ 240 V
Limit Switch Style
General Purpose Limit Switch
AC Contact Rating
4 A @ 240 V
Roller Material
Thermoplastic
IP Rating
IP67
Contact Form
1NO/1NC
Travel
0.63 in
Boot Sealed Actuator (Limit Switch)
No
NEMA Rating
1, 12, 13, 2, 4, 6
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Series
XCKD
Contact Form - Limit Switch
1NC/1NO
Amps
4
Mounting Hole - Limit Switch
(2) 0.17 in dia
Movement
One Way, Vertical
Boot Sealed Actuator - Limit Switch
No
Actuator Style (Limit Switch)
Plunger, Roller Lever
Standards
CCC, CSA, CSA C22.2 No.14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508, UL Listed
Voltage Rating
240VAC/DC
Basic Actuator Style (Limit Switch)
Plunger
Arm Material
Plastic
Wiring Entry
Connector
Electrical Connection
5-Pin M12 Connector
Stem Thread - Limit Switch
No Stem
Body Material
Zamak
Operating Force
1.3 in-lb
Actuator Style
Roller Plunger
Body Style (Limit Switch)
Miniature
Special Features
vertical approach, 1 direction
Head Material
zamak
Certification
CCC || CSA || UL
Short Circuit Protection
4 A cartridge fuse gG
Actuation Type
by 30° cam
Weight
0.2 kg
Head Type
plunger head
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Contact Action
snap action
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Min. Actuation Velocity Horizontal
1 m/s
Electrical Durability
5000000 cycles, DC-13, 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Mechanical Durability
15000000 cycles
Number Of Poles
2
Type Of Operator
spring return roller lever plunger thermoplastic
Operating Force - Maximum
6 N
Number of Mounting Holes
2
Directional Movement
Linear
Mounting Hole Horizontal Center to Center Distance
22 mm
Resistance Properties
Shock Resistant, Vibration Resistant
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
158 Degrees F
Mounting Style
Surface
Operating Temperature - Minimum
-13 Degrees F
Operating Torque - Maximum
1.3 in-lb
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 4A @ 240V, DC Contact Rating - Limit Switch 4A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.87 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.