Lmt Swtch Hd, Rllr Lvr, Sd, 1.57 to 3.35 In

  • Mfr # ZCKD41

  • Zoro # G6685332


product price:  $69.49
/ea

Key Features

Actuator Style
Roller Lever Plunger
Actuator Location
Side
For Use With
Mfr. No. XCKL, XCKM
NEMA Rating
1, 12, 2, 3, 4
Movement
CW and CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZCKD41
Zoro #
G6685332
UPC #
785901647096
Country of Origin
Multiple

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Head
Actuator Style
Roller Lever Plunger
Actuator Location
Side
For Use With
Mfr. No. XCKL, XCKM
NEMA Rating
1, 12, 2, 3, 4
Movement
CW and CCW
Operating Force
1.77 in-lb
IP Rating
Not Rated
Operating Temp.
-25 Degrees to 70 Degrees F
Description/Special Features
Momentary
Travel
70 Degrees
Standards
EN 50047
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 2, 3, 4
Action
Momentary
Operating Torque
1.77 in-lb
Directional Movement
CCW/CW
Operating Temperature - Maximum
158 Degrees F
Compatible with Series
XCKL, XCKM, XCKS
Total Travel
70 Degrees
Includes Actuator
Actuator Included
Head Type
rotary head
Positive Opening
without
Product Or Component Type
limit switch head
Product Compatibility
XCKS || XCKL || XCKM
Type Of Operator
roller lever spring return thermoplastic adjustable variable length)
Series Name
standard format
Ambient Air Temperature For Storage
-40-70°C
Environmental Characteristic
standard environment
Movement Of Operating Head
rotary
Associated Body
ZCKSD35H29 || ZCKM1H7 || ZCKL1H7 || ZCKS8 || ZCKS9H29 || ZCKSD31 || ZCKS8H29 || ZCKLD31H7 || ZCKM6H29 || ZCKS7H29 || ZCKS7 || ZCKLD37H7 || ZCKM7H29 || ZCKMD31H29 || ZCKS2 || ZCKM6 || ZCKS2H29 || ZCKM5H29 || ZCKMD37H29 || ZCKM9 || ZCKSD39 || ZCKL5 || ZCKMD31 || ZCKSD37H29 || ZCKM8H7 || ZCKMD39 || ZCKSD39H29 || ZCKL8H7 || ZCKL1 || ZCKM1 || ZCKSD31H29 || ZCKMD35H7 || ZCKS6 || ZCKMD37H7 || ZCKM7H7 || ZCKLD35 || ZCKMD31H7 || ZCKS9 || ZCKL6 || ZCKM8H29 || ZCKLD37 || ZCKM8 || ZCKM7 || ZCKS5H29 || ZCKS1H29 || ZCKL7H7 || ZCKL8 || ZCKS1 || ZCKMD39H29 || ZCKS5 || ZCKMD35H29 || ZCKL7 || ZCKS6H29 || ZCKLD31 || ZCKLD39H7 || ZCKL5H7 || ZCKLD39 || ZCKM5 || ZCKMD39H7 || ZCKSD37 || ZCKLD35H7 || ZCKMD37 || ZCKM1H29 || ZCKM5H7 || ZCKL6H7 || ZCKM9H29 || ZCKSD35 || ZCKM6H7 || ZCKMD35
Type Of Approach
lateral approach, 2 directions
Ambient Air Temperature For Operation
-25-70°C
Switch Actuation
by 30° cam
Head Material
plastic
Device Short Name
ZCKD

Description

Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Actuator Length Not Applicable, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 70 Degrees , Movement CW and CCW, Operating Force 1.77 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EN 50047, For Use With Mfr. No. XCKL, XCKM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.