Telemecanique Sensors

Module XPS-CM - single-beam photo-electric sensors - 24 V DC


product price: $532.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Ip Degree of Protection IP20 IEC 60529 terminals), IP40 IEC 60529 enclosure)
  • Number of Inputs 2 MA, MB)muting function, 4 Z1, Z2, Z3, Z4)sensor
  • Ambient Air Temperature For Operation -10-55°C
  • [Ui] Rated Insulation Voltage 300 V 2)DIN VDE 0110 parts 1 and 2, 300 V 2)EN/IEC 60947-5-1
  • Minimum Output Voltage 17 V relay output
See all product information

Product Information

Details

Item Module XPS-CM - single-beam photo-electr
Ip Degree of Protection IP20 IEC 60529 terminals), IP40 IEC 60529 enclosure)
Number of Inputs 2 MA, MB)muting function, 4 Z1, Z2, Z3, Z4)sensor
Ambient Air Temperature For Operation -10-55°C
[Ui] Rated Insulation Voltage 300 V 2)DIN VDE 0110 parts 1 and 2, 300 V 2)EN/IEC 60947-5-1
Minimum Output Voltage 17 V relay output
Maximum Supply Current For Sensors 200 mA
Maximum Response Time On Input Open 25 ms
Local Signalling 1 LED electronic internal fuse status, 1 LED restarting, 1 LED safety outputs closed, 1 LED safety outputs open, 1 incandescent lamp muting 4-6.5 W
Protection Type electronic internal fuse
Associated Fuse Rating 4 A gG relay output DIN VDE 0660 part 200, 4 A gG relay output EN/IEC 60947-5-1, 6 A fast blow relay output DIN VDE 0660 part 200, 6 A fast blow relay output EN/IEC 60947-5-1
Output Thermal Current 5.6 A per relay, 11 A maximum
Safety Module Application for monitoring of single beam photo-electric sensor
Safety Module Name XPSCM
Power Consumption In W 15 W
Ambient Air Temperature For Storage -25-85°C
Safety Level can reach category 2 with the appropriate control system and correctly wired EN/ISO 13849-1, can reach SILCL 1 with the appropriate control system and correctly wired EN/IEC 62061, can reach PL = c with the appropriate control system and correctly wired EN/ISO 13849-1
Sensor Power Supply U+, U- 24-24 V DC
Synchronisation Time Between Inputs 3 s +/- 20 %) for the activation of the MA/MB muting signal
Input Current 200 mA muting function
Function of Module built-in muting
Breaking Capacity 20 mA 24 V solid state output, 1.5 A 24 V DC-13)50 ms relay output
Number of Additional Circuits 0
Pvc Free Yes
[Us] Rated Supply Voltage 24 V DC - 20...20 %
Input Compatibility XC limit switch muting function, XU2M18PP340... muting function, XU2S18PP340... (infrared) sensor, XU9M18PP340... muting function
Minimum Output Current 10 mA relay output
Input Voltage 24 V DCsensor, 24 V DC U+, U-)muting function
[Uimp] Rated Impulse Withstand Voltage 4 kV III DIN VDE 0110 parts 1 and 2, 4 kV III EN/IEC 60947-5-1
Muting Maximum Duration 60 s - 10...30 %)
Range of Product Telemecanique Safety light curtains XUSL
Maximum Line Resistance 10 Ohm sensor power supply
Product or Component Type safety module
Output Type relay 2 NO 13-14, 23-24), volt-free
Connections - Terminals captive screw clamp terminals, 1 x 0.14...1 x 2.5 mm² solid or flexible without cable end, captive screw clamp terminals, 1 x 0.25...1 x 1.5 mm² flexible with cable end, with bezel, captive screw clamp terminals, 1 x 0.25...1 x 2.5 mm² flexible with cable end, without bezel, captive screw clamp terminals, 2 x 0.14...2 x 0.75 mm² solid or flexible without cable end, captive screw clamp terminals, 2 x 0.25...2 x 1 mm² flexible with cable end, without bezel, captive screw clamp terminals, 2 x 0.5...2 x 1.5 mm² flexible with cable end, with double bezel

Description

This XPSCM safety module is for monitoring of single-beam photo-electric sensors and has a built-in muting function. It meets the requirements of PL c/Category 2 conforming to EN/ISO 13849-1.and SILCL1 conforming to EN/IEC 61508 and EN/IEC 62061. Used in conjunction with XU2S single-beam photo-electric sensors (periodically tested), it establishes a category 2 light curtain conforming to IEC/EN 61496 parts 1 and 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.