Photoelectric Sensor, Plastic, Bare Wire

  • Mfr # XUMTARAYL2
  • Zoro # G924874517
product price: 
$
618.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Emitted Sensor Light
Red Light
Style
Rectangular
Sensing Distance - Maximum
2 m
DC Voltage Rating
12-24V DC
Includes Indicator Lights
Indicator Lights Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUMTARAYL2
Zoro #
G924874517
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
34 mm
Cable Length
2 m

Details

Emitted Sensor Light
Red Light
Style
Rectangular
Sensing Distance - Maximum
2 m
Item
Photoelectric Sensor
DC Voltage Rating
12-24V DC
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
60 Degrees C
Output Circuit Relay Style
Solid State
IP Rating
IP67
Response Time
0.5 msec
NEMA Enclosure Rating
4X
Body Material
Plastic
Output Circuit Number of Wires
4
Operating Mode
Selectable Light On/Dark On
Switching Frequency
1,000 Hz
Operating Temperature - Minimum
-20 Degrees C
Orientation
Straight
Sensing Distance - Minimum
0 m
Standards
Ce, cULus, Ecolab, UKCA
Output Circuit Contact Form
1NO/1NC
Output Circuit Type
NPN and PNP
Series
XUM
Electrical Installation Type
Prewired Cable
Electrical Connection
Bare Wire
Product Type
Photoelectric Sensor
Sensing Method
Retroreflective
Load Current - Maximum
100 mA
Container Type
Rectangular

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.