Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M12

  • Mfr # XUN2APYNM12
  • Zoro # G224874538

product price: 
$
164.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Body Material
Plastic
Emitted Sensor Light
Infrared
Operating Temperature - Maximum
55 Degrees C
Orientation
Straight
Sensing Distance - Maximum
2 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN2APYNM12
Zoro #
G224874538
UPC #
-
Country of Origin
Indonesia
Body Material
Plastic
Emitted Sensor Light
Infrared
Operating Temperature - Maximum
55 Degrees C
Orientation
Straight
Sensing Distance - Maximum
2 m
Number of Pins
4
Electrical Connection
M12
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-25 Degrees C
Response Time
1 msec
Item
Photoelectric Sensor
DC Voltage Rating
12-24V DC
Output Circuit Contact Form
1NO/1NC
Series
XUN
Electrical Installation Type
Direct Connector
Standards
IEC Compliant
Sensing Distance - Minimum
0 m
Output Circuit Type
PNP
Output Circuit Relay Style
Solid State
NEMA Enclosure Rating
4X
Output Circuit Number of Wires
3
Style
Cylindrical
IP Rating
IP67
Switching Frequency
500 Hz
Load Current - Maximum
200 mA
Operating Mode
Selectable Light On/Dark On
Features
Reverse Polarity Protection, Short-Circuit Protection
Sensing Method
Through-Beam
Product Type
Photoelectric Sensor
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Minimum Object Size
50
Overall Height
55 mm
Sensor Diameter
12 mm
Overall Diameter
12 mm
Fits Chest Size
Reverse Polarity Protection, Short-Circuit Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.