Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # XS612B1PAM12

  • Zoro # G0304202


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Measurement Range
2.5 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Length
62 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS612B1PAM12
Zoro #
G0304202
UPC #
785901505273
Country of Origin
Multiple

Dimensions

Length
62 mm
Length (Straight Wireway)
62 mm
Overall Diameter
12 mm
Overall Height
62 mm

Details

Item
Proximity Sensor
Measurement Range
2.5 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
2,500 Hz
Standards
CE, CSA, E2, RoHS, UL Listed
IP Rating
IP67, IP69K
Max. Current Load
200mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Extended Range
Electrical Connection
M12
Body Type
fixed
Differential Travel
1...15% of Sr
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Storage Temp. Range
-40-85 °C
Maximum Voltage Drop
<2 V closed)
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Maximum Delay Response
0.2 ms
Application
mobile equipment; general purpose
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Supply Voltage Limits
10-58 V DC
Maximum Delay Recovery
0.2 ms
Series
XS6
Maximum Delay First Up
10 ms
Switching Frequency
2,500 Hz
Output Circuit Contact Form
NO
Operating Temperature - Maximum
158 Degrees F
Body Material
Brass
Body Finish
Nickel Plated
Load Current - Maximum
200 mA
Output Circuit Number of Wires
3
Features
Extended Range
NEMA Enclosure Rating
4X
Sensing Distance - Minimum
3 mm
Output Circuit Type
PNP
Sensing Distance - Maximum
4 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
12-48V DC
Electrical Installation Type
Direct Connector
Number of Pins
4
Style
Cylindrical, Inductive
Operating Temperature - Minimum
-13 Degrees F
Includes Indicator Lights
Indicator Lights Included
Sensing Face Shielding
Shielded

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 62 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.