Snap Action Switch, Plunger Actuator, 2NC/2NO, 10 A at 600 V AC Contact Rating

  • Mfr # 9007CO3

  • Zoro # G2700494


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Actuator Type - Snap Action Switch
Plunger
AC Contact Rating - Snap Action Switch
10 A @ 600 V
DC Contact Rating - Snap Action Switch
1 A @ 125 V
Contact Form- Switches
2NC/2NO
Height - Snap Action Switch
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007CO3
Zoro #
G2700494
UPC #
785901821007
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.83 in
Width - Snap Action Switch
2.5 in
Depth - Snap Action Switch
1.1 in
Length
2.5"
Mounting Dimension
2.10" Centers
Depth
1.1"
Actuator Length
2.50"
Height
0.828"
Mounting Dimension - Snap Action Switch
2.10 in Centers
Width
0.83 in
Body Height
2.5 in
Roller Diameter
0.47 in
Overall Height
2.5 in
Body Width
0.83 in
Overall Width
0.83 in
Overall Depth
1.14 in
Manufacturer Warranty Length
18 mo
Body Depth
1.14 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Plunger
AC Contact Rating - Snap Action Switch
10 A @ 600 V
DC Contact Rating - Snap Action Switch
1 A @ 125 V
Contact Form- Switches
2NC/2NO
Electrical Connection - Snap Action Switch
Screw
Watertight - Snap Action Switch
No
Operating Force
7.00 to 11.00 oz
Terminal Type
Screw
Max. Pretravel
0.074 in
Type of Actuator
Button
Voltage Rating
600VAC
Operating Temp. Range
-13 Degrees to 185 Degrees F
Contact Form
2NO/2NC
Over Travel
0.015 in
Housing Material
Plastic
Differential Travel
0.046 in
Current Rating
10A
Series
9007CO
Standards
CE, CSA, UL Listed
DC Contact Rating
0.1 A @ 250 V, 0.2 A @ 125 V
Material
metal
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3 A @ 120 V
Roller Material
Metal
Electrical Connection
Screw
Actuator Style
Plunger
Body Material
Cast Zinc
Operating Force - Minimum
7.04 ozf
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
185 Degrees F
Pretravel
0.074 in
Center Mounting Hole Distance
2.1 in
Operating Force - Maximum
12 ozf
Differential Travel - Maximum
0.046 in
Overtravel
0.015 in
Ambient Air Temperature For Storage
-20-185°F
Contacts Type And Composition
2(NC-NO) DPDT-DB
[Ui] Rated Insulation Voltage
600 V 3)UL 508 contact block || 600 VCSA C22.2 No 14 contact block
Switch Actuation
on end
Product Or Component Type
snap basic limit switch
Number Of Poles
2
Series Name
heavy duty
Number Of Steps
1
Minimum Force For Tripping
0.44 lbf
Ip Degree Of Protection
IP20 conforming to IEC 60529
Contact Operation
snap action
Type Of Operator
spring return plunger plastic with thermoplastic end
Ambient Air Temperature For Operation
-20-185°F
Nema Degree Of Protection
NEMA 1 Nema type 250
[Ithe] Conventional Enclosed Thermal Current
10 A
Positive Opening
without
Terminals Description Iso N°1
(3-4)NO || (1-2)NC || (5-6)NC || (7-8)NO
Contacts Material
silver contacts
Operator Profile
plunger head
Body Type
fixed
[Ie] Rated Operational Current
0.6 A 600 V AC, B600 NEMA rating designation || 0.75 A 480 V AC, B600 NEMA rating designation || 1.5 A 240 V AC, B600 NEMA rating designation || 3 A 120 V AC, B600 NEMA rating designation || 0.1 A 250 V DC || 0.2 A 125 V DC
Device Short Name
9007AO/CO
Fixing Mode
by the body
Operator Material
cast zinc
Movement Of Operating Head
linear
Maximum Force For Tripping
0.75 lbf
Type Of Approach
vertical approach, 1 direction

Description

Snap Action Switch, Plunger, AC Contact Rating - Snap Action Switch 10 A @ 600 V, DC Contact Rating - Snap Action Switch 1 A @ 125 V, Contact Form- Switches 2NC/2NO, Height - Snap Action Switch 0.83 in, Width - Snap Action Switch 2.5 in, Depth - Snap Action Switch 1.1 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 2.10 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.