Panel Jack, Black, Type J, Jack
- Mfr # TCA-102-143
- Zoro # G0611597
product price:Â
$
6.89
/ea
Key Features
Plug or Connector Type
Miniature
Thermocouple Type
J
Material
Glass Filled Nylon
Color
Black
Characteristics
2 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 0.6563 in
- Length (Straight Wireway)
- 0.6563 in
Description
Panel Jack, Body Material Glass-Filled Nylon, Characteristics 2 Pin, Color Black, Component Construction Glass Filled Nylon Body with Iron Constantan Contacts, Contact Material Constantan, Iron, For Sensor Type J, Maximum Temperature 350 Degrees F/177 Degrees C Continuous, 400 Degrees F/204 Degrees C Intermittent, Maximum Temperature Degrees C 177 Degrees C, Maximum Temperature Degrees F 350 Degrees F, Plug/Connector Type Miniature, Product Type Jack, Grounded/Ungrounded Ungrounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.