Zoro Homepage

Thermocouple Probe, Mini Plug, Type K

  • Mfr # MTA01187

  • Zoro # G2071693


product price: $47.89
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,100
Thermocouple Element
24 AWG
Probe Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA01187
Zoro #
G2071693
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
12 in
Sheath Size (In.)
0.125 in
Probe Diameter
0.125 in
Probe Tip Diameter
0.125 in
Probe Size
1/8 in x 12 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,100
Thermocouple Element
24 AWG
Material
Inconel 600
Plug or Connector Type
Mini Plug
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Insulation
Magnesium Oxide
Max. Pressure (PSI)
1,000 psi
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Accuracy
+/-2.2 Degrees C or +/-0.75%
Probe Bend
Straight
Connector Type
Mini Plug with Mating Jack
Tip Style
Rounded
Minimum Temperature F
32 Degrees F
Minimum Temperature C
0 Degrees C
Temperature Range
32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C
For Air
Yes
Probe Sheath Material
Inconel 600
Maximum Temperature C
1,260 Degrees C
Maximum Wire Gauge
0.25 mm
Maximum Temperature F
2,300 Degrees F
Sensor Type
Thermocouple
Junction Type
Grounded
For Gases
Yes
For Surfaces
No
For Liquids and Gels
Yes
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Includes Thermowell
No
For Solids
Yes
Maximum Temperature °F
2,300 Degrees F
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
1,260 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
1,260 Degrees C
Maximum Temperature °F
2,300 Degrees F

Description

Thermocouple Probe, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Mini Plug with Mating Jack, Probe Size 1/8 in x 12 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.