Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Thermocouple, Spade Lugs, Type J

  • Mfr # TRW00106

  • Zoro # G2136102


product price: $44.69
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Lead Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRW00106
Zoro #
G2136102
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
12 ft
Opening/Diameter
1/4 in Ring Lug
Cable Length
12 ft

Details

Item
Ring Thermocouple
Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Plug or Connector Type
1/4 in Ring Terminal
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Insulation
Fiberglass
Construction
1/4 in Ring Attached to Thermocouple Wire
For Solids
Yes
Includes Thermowell
No
Accuracy
+/-2.2 Degrees C or +/-0.75%
Maximum Wire Gauge
0.25 mm
Process Mounting
Surface Mount Ring
Sensor Type
Thermocouple
Maximum Temperature C
760 Degrees C
For Surfaces
Yes
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Minimum Temperature C
0 Degrees C
Junction Type
Grounded
Minimum Temperature F
32 Degrees F
For Liquids and Gels
No
Connector Type
Spade Lugs
For Air
No
Maximum Temperature F
1,400 Degrees F
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Cable Material
Fiberglass with Stainless Steel Braid
For Gases
No
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C
Maximum Temperature °C
760 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
1,400 Degrees F

Description

Ring Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Surface Mount Ring, Spade Lugs, Cable Length 12 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.