Shop All High Temperature Lead Wire
Tempco
Wire, High Temperature
Mfr # LDWR-1013
Zoro # G1719566
original price:
$245.57
18% off
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Mica Insulation with Fiberglass Over-Braid
- Max. Amps 56 At Ambient Temp of 104 Degrees F/40 Degrees C
- Conductor Material Nickel Clad Copper
- Cable Type MG
- Spool Length 100 ft.
Product Information
- Brand Tempco
- MFR # LDWR-1013
- Zoro # G1719566
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.14 in |
Wire Size | 14 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Wire Size - Wire and Cable | 14 AWG |
Wire Size (Wire and Cable) | 14 AWG |
Details
Description
High Temp Lead Wire, Wire Size 14 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 100 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Clad Copper, Temp. Rating 842 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Auxiliary Contact, 1NO/1NC, 10 A (783XY4)
- GARDNER BENDER RJ-45 Cat5, Modular Plugs, 8-Position, PK50 (GMC-88C5)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Tempco High Temperature Lead Wire