Standard Duty Air Circulator, Floor Mount, 24 in Blade Dia, 115/208-230V, 12,867 cfm

  • Mfr # 913-1065

  • Zoro # G8143782


product price:  $2,757.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Blade Diameter
24 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208-230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913-1065
Zoro #
G8143782
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
24 in
Shaft Dia.
5/8 in
Height
40-3/4 in
Width
31 in
Max. Depth
23 in
Depth
23 in
Fan Cord Length
2 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208-230V
Phase
1
Motor HP
1
Air Flow
12,867 cfm
Drive Type
Direct Drive
Blade Material
Air Flex Fiberglass Reinforced Polymide
Sound Level
100 dBA
Item
Air Circulator
CFM High
12867
Mobile/Stationary
Mobile
Watts
1610 W
Number of Blades
8
Guard Material
Spun Aluminum
Motor Type
Dual Voltage Capacitor Start
Assembled
Yes
Wire Guard Finish
Nickel Chrome
Application
Spot Cooling and Particulate/Fume Ventilation; Air Circulation
Housing Material
Welded Steel
Thermal Protection
Automatic
Fan Style
Standard Duty
Environmental Applications
Industrial
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp.
120 Degrees F
Hz
60
Fan Accessory Style
Standard
Bearing Type
Ball
Fan Mounting Location
Floor
Motor RPM
1,725 RPM
Wheeled Base
Mobile
Amps
13.4/6.8-6.7
RPM
1725
Assembly Required
No
Fan Housing Material
Steel
Material
Welded Steel
Motor hp
1 hp

Description

Cooling Fan, Fan Mounting Location Floor, Number of Speeds 1, Blade Dia. 24 in, Non-Oscillating, Fan Cord Length 2 ft, Fan Power Source Plug-In, 1610 W Watts, 1,725 RPM RPM, Number of Blades 8, 13.4/6.8/6.7 A Amps, Height 40 3/4 in, Width 31 in, 60 Hz Hz, Bearing Type Ball, Blade Material Polyamide, Aluminum, Yellow, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.