Standard Duty Air Circulator, Floor Mount, 24 in Blade Dia, 115/208-230V, 12,867 cfm

  • Mfr # 913-1160

  • Zoro # G8116823


product price:  $2,606.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Blade Diameter
24 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208-230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913-1160
Zoro #
G8116823
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
24 in
Width
28 3/4 in
Height
34-1/2 in
Shaft Dia.
5/8 in
Max. Depth
26 in
Depth
26 in
Fan Cord Length
2 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208-230V
Phase
1
Motor HP
1
Air Flow
12,867 cfm
Drive Type
Direct Drive
Blade Material
Air Flex Fiberglass Reinforced Polymide
Sound Level
100 dBA
Item
Air Circulator
Wire Guard Finish
Nickel Chrome
Assembled
Yes
Watts
1610
Environmental Applications
Industrial
Motor Type
Dual Voltage Capacitor Start
Fan Style
Standard Duty
Motor RPM
1,725 RPM
Mobile/Stationary
Mobile
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Guard Material
Rolled Steel
Number of Blades
8
Application
Spot Cooling and Particulate/Fume Ventilation
Housing Material
Welded Steel
Max. Ambient Temp.
120 Degrees F
Fan Accessory Style
Standard
CFM High
12867
Fan Mounting Location
Floor
Bearing Type
Ball
Thermal Protection
Auto
Wheeled Base
Mobile
RPM
1725
Fan Housing Material
Steel
Amps
13.4/6.8-6.7
Assembly Required
No
Material
Welded Steel
Motor hp
1 hp

Description

Standard-Duty Industrial Fan, Blade Dia. 24 in, Mobile, Non-Oscillating, 1 Speeds, Voltage 115/208 to 230V AC, 1 Phase, CFM High 12,867, Motor HP 1 hp, Motor RPM 1725, Operating Amps 13.4 / 6.8-6.7, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1725, Sound Level 100 dBA, Max. Ambient Temp. 120 Degrees F, Hz 60 Hz, Watts 1610, Motor Type Dual Voltage Capacitor Start, Drive Type Direct Drive, Height 34 1/2 in, Width 28 3/4 in, Max. Depth 26 In., Cord Length 2 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.