Ager Stone Enhancing Sealer - Quart. Revitalize and Enhance the Color of Natural Stone Surfaces.
- Mfr # TAGEq
- Zoro # G423392208
product price:Â
$
95.15
/ea
Key Features
For Use With
Marble, Granite, Limestone, Sandstone, Quartzite, Travertine, Agglomerate, Rosso Verona
Item - Metal Polish and Stone Care
Tenax Ager Color Enhancer + Sealer - Quart
Cleaner Container Size
1 Quart
Color
Clear / Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAGEq
- Zoro #
- G423392208
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Marble, Granite, Limestone, Sandstone, Quartzite, Travertine, Agglomerate, Rosso Verona
- Item - Metal Polish and Stone Care
- Tenax Ager Color Enhancer + Sealer - Quart
- Color
- Clear / Colorless
Dimensions
- Cleaner Container Size
- 1 Quart
Description
Tenax Ager Color Enhancer + Sealer Wet Look Natural Stone Sealer & Enhancer Tenax Ager Color Enhancer is used to revitalize and enhances the color of natural stone surfaces. Gives the stone a deep, rich appearance and protect the pores from absorbing potentially discoloring liquids that could stain the surface. Tenax Ager Color Enhancer is used to revitalize and enhances the color of natural stone surfaces. Gives the stone a deep, rich appearance and protect the pores from absorbing potentially discoloring liquids that could stain the surface. TECHNICAL INFORMATION: Ager is a solvent based product That performs two main functions on natural stone surfaces. First, it protects all sorts of natural stone materials from absorbing liquids that could mar the appearance of the stone. Second, Ager enhances the natural color and grain of the material to which it is applied. Additionally, Tenax Ager helps protect natural stone against graffiti. HOW TO APPLY: Using a paintbrush, cloth, fleece, or sponge applicator, apply Tenax Ager undiluted to a completely clean and dry natural stone surface. Allow the material to naturally absorb the Ager evenly. Within a few seconds of application, wipe off any Ager that was not absorbed into the natural stone material using a clean cloth or sponge. Avoid applying Ager in direct sunlight. Wait 24 hours after treatment for finished surface. In the case of treating natural stone surfaces that receive foot traffic, do not walk on treated surface for 4-6 hours after treatment. BENEFITS OF AGER: Adding Ager to natural stone surfaces produces benefits and adds beauty to the stone. The following list enumerates some of the benefits of applying Ager to natural surfaces: UV Resistant Non Yellowing Stain Resistant Enhances Color Tone Helps Protects Against Graffiti MATERIAL COMPATABILITY Tenax Ager is a color and grain enhancer and sealer designed for adding beauty to all sorts of natural stone surfaces including the following materials: Marble Granite Limestone Sandstone Quartzite Travertine Agglomerate Rosso Verona TECHNIAL INFORMATION: Density at 25 DegC gr/cm2: 0.95 Appearance: Opalescent Liquid Color: Colorless
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.