Domo 10 (1 + 1 Liter) Two-Part Knife-Grade Epoxy. Designed for All Types of Stone. Designed for a P
- Mfr # TD10-1
- Zoro # G423392154
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Size
1 Liter
Color
White
Includes
Part A Liter & Part B Liter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TD10-1
- Zoro #
- G423392154
- UPC #
- -
- Country of Origin
- Italy
- Color
- White
- Item
- Tenax Domo 10 - 1 + 1 Liter
- Includes
- Part A Liter & Part B Liter
Dimensions
- Size
- 1 Liter
Description
Tenax Domo 10 Slow curing epoxy Domo 10 A & B is a two-part knife grade epoxy designed for all types of stone. Tenax Domo 10 is one of the strongest epoxies in the stone industry. It will bond to almost any surface including polished surfaces. Tenax Domo 10 will bond to both damp and dry surfaces. Domo is designed for permanent application. The stone will break before the bond will. Suitable for temperatures below 32 Deg as well as extreme heat. Recommended for both interior and exterior applications. White in color. Colors easily with Tenax Universal Colors. VOC compliant. Instructions For Use: Make sure the surface to be treated is dry, clean and free of dust. Mixing ratio of resin to catalyst is 1:1 (see chart below). Use clean tools. Stir vigorously and apply. Do not place unused product back in can. Make sure the cans are sealed tightly after use. To clean tools we suggest light solvents like acetone and butyl acetate. Shelf Life: Keep the can closed after using. This product will last at least 2 years under normal conditions between 65 Deg and 77 Deg. Keep away from heat, humidity and sun light. Technical Specs: Gel time in bulk at 77 Deg: 120-150 min Tacky free time at 77 Deg: 5 hours Minimum reaction temperature: 50 Deg Temp range for use after hardening: -13 Deg to 143 Deg Ratio of glue to hardener: 1:1 mix ratio Safety: Please read the safety data sheets before use and follow the product instructions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.