Shop TENAX
See all product information
Create Account
Sealer & Wax Remover - Quart. Detergent for Wax Removal and Treatments. Useful in Cases of Incorrec
- Mfr # TSWR
- Zoro # G223392149
product price:Â
$
52.69
/ea
Key Features
For Use With
Removes Application Errors, Layers of Old Treatments and Waxes of All Types
Cleaner Container Size
1 Quart
Color
Clear / Colorless
Item - Metal Polish and Stone Care
Tenax Sealer & Wax Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSWR
- Zoro #
- G223392149
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Removes Application Errors, Layers of Old Treatments and Waxes of All Types
- Color
- Clear / Colorless
- Item - Metal Polish and Stone Care
- Tenax Sealer & Wax Remover
Dimensions
- Cleaner Container Size
- 1 Quart
Description
Tenax Sealer and Wax Remover Tenax Sealer and Wax remover, is a detergent for wax removal and treatments. Restores surfaces. It removes application errors, layers of old treatments and waxes of all types. It is a product that allows you to remove from the surfaces the excess of Tenax treatments made previously. It is necessary in case of incorrect application. Features: Extra strong removal of all treatments Restore surfaces Ideal for excess and incorrect applications For accumulated dirt and grease Ready to use Instructions: The surface to be treated must be dry. The presence of water could result in uneven treatment. Check the effect on a sample or hidden area. Pour the product on the surface you want to remove the excess of Tenax Ager treatment from and wait for a few minutes. Remove vigorously manually or using a floor brush. Finally, clean the surface Storage: The product will last at least 24 mouths in normal condition (between 5-30 DegC), kept away from source of heat, humidity and sun light. Close the package after usage. Protect the product against freezing temperatures Safety: This is a chemical product. Please read the safety data sheet before usage..
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.