Shop TENNANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RiderBurnisher, 31-1/2", Battery, 120V AC
- Mfr # B10-690
- Zoro # G925056288
product price:Â
$
54,370.99
/ea
Key Features
Max. Productivity Area
150 sq ft
Style
Rider
Machine Type
Ride-On
Length
58 1/2 in
Battery Run Time
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B10-690
- Zoro #
- G925056288
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 58 1/2 in
- Overall Width
- 31 1/2 in
- Machine Size
- 27 in
- Overall Length
- 58 1/2 in
Details
- Max. Productivity Area
- 150 sq ft
- Style
- Rider
- Machine Type
- Ride-On
- Battery Run Time
- 3 hr
- Voltage
- 120 V AC
- Sound Level
- 69 dBA
- Cleaning Path
- 27 in
- Handle Material
- Plastic
- Power Source
- Battery
- Features
- Active 4-stage HEPA filtration, on-board charger, Free-floating burnishing head
- Series
- B10
- Deck Style
- Disk
- Brush Speed - Maximum
- 1,500 RPM
- Drive Type
- Self-Propelled
- Item
- Rider Burnisher
- Product Type
- Floor Scrubber
- Container Type
- Rider
Description
Rider Burnisher, Recovery Tank Capacity Not Applicable, Deck Style Disk, Brush Speed - Maximum 1,500 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 27 in, Product Type Rider, Solution Tank Capacity Not Applicable, Product Type Floor Scrubber, Battery Run Time 3 hr, Cord Length Not Applicable, Features Active 4-stage HEPA filtration, on-board charger, Free-floating burnishing head
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.