Shop TENNANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Scrubber, 33-1/4", Batry, 120VAC, 13.2 gal
- Mfr # 2173180
- Zoro # G825056746
product price:Â
$
15,315.99
/ea
Key Features
Cleaning Path
20 in
Overall Width
33 1/4 in
Sound Level
66 dBA
Brush Pressure Type
Fixed
Voltage
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2173180
- Zoro #
- G825056746
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Width
- 33 1/4 in
- Machine Size
- 20 in
- Length
- 52 1/4 in
- Overall Length
- 52 1/4 in
Details
- Cleaning Path
- 20 in
- Sound Level
- 66 dBA
- Brush Pressure Type
- Fixed
- Voltage
- 120 V AC
- Solution Tank Capacity
- 13.2 gal
- Drive Type
- Pad Assisted
- Battery Run Time
- 2.5 hr
- Power Source
- Battery
- Handle Material
- Plastic
- Max. Productivity Area
- 21,173 sq ft
- Deck Style
- Disk
- Style
- Walk Behind
- Brush Speed - Maximum
- 150 RPM
- Item
- Walk Behind Scrubber
- Product Type
- Floor Scrubber
- Features
- YELLOW TOUCH POINTS, adjustable height handle, eco Mode, Self-leveling brush, On-Board Charger, No-tool brush/pad change system
- Series
- T281
- Recovery Tank Capacity
- 13.2 gal
- Machine Type
- Walk-Behind
- Container Type
- Walk Behind
Description
Walk Behind Scrubber, Recovery Tank Capacity 13.2 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 20 in, Product Type Walk Behind, Solution Tank Capacity 13.2 gal, Product Type Floor Scrubber, Battery Run Time 2.5 hr, Cord Length Not Applicable, Features YELLOW TOUCH POINTS, adjustable height handle, eco Mode, Self-leveling brush, On-Board Charger, No-tool brush/pad change system
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.