Tennsco
20 ga. Steel Storage Cabinet, 48 in W, 78 in H
- Zoro #: G2938630
- Mfr #: J2478SUPY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Champagne/Putty
- Gauge: 20
- Number of Drawers: 0
$733.99
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Subtotal: $733.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary JSD2478SUMGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELPY
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary CVDJ2478A LIGHT GREY
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary 1430 GRAY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H 7214SD
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7220 SAND
- TENNSCO 24 ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H 7114PY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLXELMG
- TENNSCO 22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H 7824WLGY
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C24PT
- LITTLE GIANT 12 ga. ga. Steel Pegboard Storage Cabinet, 60 in W, 78 in H, Stationary SSL3-A-2460-PBD
- Tennsco Industrial Storage Cabinets