Tennsco
20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H
- Zoro #: G7628217
- Mfr #: CVDJ2442SU BLACK
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Color: Black
- Gauge: 20/22
- Number of Drawers: 0
$792.90
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $792.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tennsco
- MFR #CVDJ2442SU BLACK
- Zoro #G7628217
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 24 in |
Width | 48 in |
Height | 42 in |
Cabinet Height Range | Counter Height |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Black |
Gauge | 20/22 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Method of Construction | Welded |
Shelf Capacity | 400 lb |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, Floor Levelers |
Standards | SCS, ANSI/BIFMA |
Finish | Powder Coated |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Black, 20/22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Reviews of Tennsco #CVDJ2442SU BLACK
Explore more
- TENNSCO Steel Janitorial Storage Cabinet, 36 in W, 64" H JAN6618DHPY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7214 MED GREY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 66 in H 6624DHPY
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H J1878AMGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218-PDBK
- TENNSCO 20/22 ga. Carbon Steel Storage Cabinet, 48 in W, 42 in H, Stationary J1842SU SAND
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824WPY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD1480 SAND
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1481LG
- STRONG HOLD Cabinet with Electronic Lock and Card Reader 36"W x 24"D x 75"H 36-243-PX-L
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLX-BK
- Tennsco Industrial Storage Cabinets