Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
- Zoro #: G2937888
- Mfr #: CVD1470 SAND
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cabinet Style: Shelving
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Gauge: 24
- Number of Drawers: 0
- Number of Shelves: 4
$537.37
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $537.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVD1470 SAND Specifications
- Zoro #: G2937888
- Mfr #: CVD1470 SAND
- Cabinet Style: Shelving
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Unassembled
- Door Type: Clearview
- Color: Sand
- Gauge: 24
- Number of Drawers: 0
- Number of Shelves: 4
- Overall Height: 72 in
- Depth: 18 in
- Handle Type: Swing
- Item: Storage Cabinet
- Number of Doors: 2
- Height: 72 in
- Includes: Key Lock with (2) Keys; (1) Bottom Shelf; (4) Adjustable Shelves
- Standards: SCS, ANSI/BIFMA
- Width: 36 in
- Shelf Capacity: 150 lb
- Finish: Powder Coated
- Method of Construction: Bolted
- Lock Type: Keyed
- Country of Origin (subject to change): United States
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Sand, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA, Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
Reviews of Tennsco #CVD1470 SAND
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H CVD1470 BLACK
- TENNSCO 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H CVD7114 BLACK
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H CVD7218 SAND
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824ELMG
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary J1830SUMG
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1470 SD
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1442 SAND
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7818W MED GREY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H CVD7220 LIGHT GREY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H J1842A LIGHT GREY
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-BC-243-L
- Tennsco Industrial Storage Cabinets