ShelfRiser, Steel, Gry, 48"W

  • Mfr # R-1048
  • Zoro # G5818845
product price: 
$
79.15
/ea

Key Features

For Use With
Workbenches
Material
Steel
Load Capacity
60 lb
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-1048
Zoro #
G5818845
UPC #
-
Country of Origin
United States

Dimensions

Depth
10 1/2 in
Width
48 in
Height
12 in
Overall Width
48 in
For Top Width
48 in
Overall Depth
10 1/2 in
Height Adjustability
Fixed Height
Overall Fixed Height
12 in
For Work Station Width
48 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop

Details

For Use With
Workbenches
Item
Shelf Riser
Material
Steel
Load Capacity
60 lb
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
End Supports
Color
Gray
Assembly
Unassembled
Standards
SCS Indoor Advantage(R) Certified
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop
Mount Type
Bolts, Nuts
Weight
18.5 lb
Number of Shelves
1
Metal Material Gauge
16 ga
Frame Material Finish
Powder Coated
Number of Outlets
0
Frame Material
Steel
Includes Mounting Hardware
Yes
Number of Knockouts
0
ESD Safe
Yes
Overall Load Capacity
60 lb
Top Material
Steel
Riser Type
Non-Electrical Riser
Product Type
Riser
Compatible with Manufacturer Part Number
WB-1-3048C, WB-1-3048P, WB-1-3048S, WB-1-3048W, WB-1-3648P, WB-1-3648S, WB-1-3648W, WBA-1-3048C, WBA-1-3048P, WBA-1-3048S, WBA-1-3048W, WBA-1-3648P, WBA-1-3648S, WBA-1-3648W, WBAT-1-3048C, WBAT-1-3048S, WBAT-1-3048W
Compatible Brand
Tennsco
Compatible with Series
WB, WBA, WBAT
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Non-Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 10 1/2 in, Overall Fixed Height 12 in, Overall Load Capacity 60 lb

Ratings & reviews