Shop TENNSCO

ShelfRiser, Steel, Gry, 72"W

  • Mfr # R-1072
  • Zoro # G5668923

product price: 
$
156.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Workbenches
Height
12 in
Load Capacity
350 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-1072
Zoro #
G5668923
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Depth
10 1/2 in
Width
72 in
Overall Width
72 in
Overall Fixed Height
12 in
For Top Width
72 in
Overall Depth
10 1/2 in
Height Adjustability
Fixed Height
For Work Station Width
72 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop

Details

For Use With
Workbenches
Item
Shelf Riser
Load Capacity
350 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Color
Gray
Assembly
Unassembled
Finish
Powder Coated
Includes
End Supports
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Includes Mounting Hardware
Yes
Weight
24 lb
Number of Outlets
0
Mount Type
Bolts, Nuts
Overall Load Capacity
350 lb
ESD Safe
Yes
Riser Type
Non-Electrical Riser
Frame Material Finish
Powder Coated
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop
Top Material
Steel
Number of Shelves
1
Frame Material
Steel
Number of Knockouts
0
Outlet Type
Three Prong
Metal Material Gauge
16 ga
Compatible with Manufacturer Part Number
Compatible Brand
Tennsco
Compatible with Series
WB, WBA, WBAT
Product Type
Riser
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Non-Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 10 1/2 in, Overall Fixed Height 12 in, Overall Load Capacity 350 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.