ShelfRiser, Steel, Gry, 48"W

  • Mfr # RE-18-1548
  • Zoro # G5641632
product price: 
$
119.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Workbenches
Load Capacity
450 lb
Depth
15 in
Width
48 in
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RE-18-1548
Zoro #
G5641632
UPC #
-
Country of Origin
United States

Dimensions

Depth
15 in
Width
48 in
Height
18 in
For Top Width
48 in
For Work Station Width
48 in
Overall Fixed Height
18 in
Overall Width
48 in
Overall Depth
15 in
Height Adjustability
Fixed Height

Details

For Use With
Workbenches
Item
Shelf Riser
Load Capacity
450 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Includes
End Supports
Material
Steel
Assembly
Unassembled
Color
Gray
Standards
SCS Indoor Advantage(R) Certified
Number of Shelves
1
Includes Mounting Hardware
Yes
Mount Type
Bolts, Nuts
Number of Knockouts
4
Compatible with Series
WB, WBA, WBAT
Overall Load Capacity
450 lb
Outlet Type
Three Prong
Riser Type
Electrical Riser
Top Material
Steel
Number of Outlets
4
Compatible with Manufacturer Part Number
WB-1-3048, WB-1-3648, WBA-1-3048, WBA-1-3648, WBAT-1-3048, WBAT-1-3648
Frame Material
Steel
Metal Material Gauge
16 ga
Frame Material Finish
Powder Coated
Product Type
Riser
Compatible Brand
Tennsco
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 15 in, Overall Fixed Height 18 in, Overall Load Capacity 450 lb, Overall Width 48 in

Ratings & reviews