Shop TENNSCO

ShelfRiser, Steel, Gry, 72"W

  • Mfr # REI-18-1572-WK-1
  • Zoro # G0152857

product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
350 lb
Height
18 in
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REI-18-1572-WK-1
Zoro #
G0152857
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Depth
15 in
Width
72 in
Overall Width
72 in
Height Adjustability
Fixed Height
Overall Depth
15 in
Overall Fixed Height
18 in
For Top Width
72 in
For Work Station Width
72 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Included And Installed

Details

For Use With
Workbenches
Item
Shelf Riser
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
350 lb
Color
Gray
Finish
Powder Coated
Material
Steel
Assembly
Unassembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
SCS Indoor Advantage(R) Certified
Includes
End Supports
ESD Safe
Yes
Overall Load Capacity
350 lb
Frame Material Finish
Powder Coated
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Included And Installed
Number of Knockouts
4
Number of Shelves
1
Top Material
Steel
Mount Type
Bolts, Nuts
Metal Material Gauge
16 ga
Riser Type
Electrical Riser
Includes Mounting Hardware
Yes
Number of Outlets
4
Outlet Type
Three Prong
Frame Material
Steel
Product Type
Riser
Compatible with Manufacturer Part Number
Compatible with Series
WB, WBA, WBAT
Compatible Brand
Tennsco
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Electronic Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Carbon Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 15 in, Overall Fixed Height 18 in, Overall Load Capacity 350 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.