ShelfRiser, Steel, Gry, 60"W

  • Mfr # RE-18-1560
  • Zoro # G5531057
product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Width
60 in
Height
18 in
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RE-18-1560
Zoro #
G5531057
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
18 in
Depth
15 in
For Top Width
60 in
Height Adjustability
Fixed Height
Overall Fixed Height
18 in
Overall Width
60 in
Overall Depth
15 in
For Work Station Width
60 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Not Included

Details

For Use With
Workbenches
Item
Shelf Riser
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Includes
End Supports
Color
Gray
Load Capacity
450 lb
Assembly
Unassembled
Material
Steel
Standards
SCS Indoor Advantage(R) Certified
Includes Mounting Hardware
Yes
Metal Material Gauge
16 ga
Top Material
Steel
Frame Material Finish
Powder Coated
Number of Outlets
4
Outlet Type
Three Prong
ESD Safe
Yes
Number of Shelves
1
Number of Knockouts
4
Frame Material
Steel
Weight
38 lb
Overall Load Capacity
450 lb
Mount Type
Bolts, Nuts
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Not Included
Riser Type
Electrical Riser
Compatible with Series
WB, WBA, WBAT
Compatible Brand
Tennsco
Product Type
Riser
Compatible with Manufacturer Part Number
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 15 in, Overall Fixed Height 18 in, Overall Load Capacity 450 lb, Overall Width 60 in

Ratings & reviews