Shop TENNSCO

ShelfRiser, Steel, Gry, 60"W

  • Mfr # REI-18-1560-WK-1
  • Zoro # G0152866

product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Height
18 in
Load Capacity
450 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REI-18-1560-WK-1
Zoro #
G0152866
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Depth
15 in
Width
60 in
For Top Width
60 in
Overall Fixed Height
18 in
Height Adjustability
Fixed Height
Overall Width
60 in
Overall Depth
15 in
For Work Station Width
60 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Included And Installed

Details

For Use With
Workbenches
Item
Shelf Riser
Load Capacity
450 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Assembly
Unassembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Color
Gray
Standards
SCS Indoor Advantage(R) Certified
Includes
End Supports
Frame Material
Steel
Frame Material Finish
Powder Coated
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Included And Installed
Top Material
Steel
Outlet Type
Three Prong
Number of Shelves
1
Includes Mounting Hardware
Yes
Number of Outlets
4
Riser Type
Electrical Riser
Number of Knockouts
4
Mount Type
Bolts, Nuts
Overall Load Capacity
450 lb
ESD Safe
Yes
Metal Material Gauge
16 ga
Compatible with Manufacturer Part Number
Compatible Brand
Tennsco
Compatible with Series
WB, WBA, WBAT
Product Type
Riser
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Electronic Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Carbon Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 15 in, Overall Fixed Height 18 in, Overall Load Capacity 450 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.