ShelfRiser, Steel, Gry, 96"W

  • Mfr # RE-18-1596
  • Zoro # G5638963
product price: 
$
181.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Workbenches
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
End Supports
Depth
15 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RE-18-1596
Zoro #
G5638963
UPC #
-
Country of Origin
United States
For Use With
Workbenches
Item
Shelf Riser
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
End Supports
Color
Gray
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Unassembled
Finish
Powder Coated
Load Capacity
30 lb
Standards
SCS Indoor Advantage(R) Certified
Metal Material Gauge
16 ga
Compatible with Manufacturer Part Number
WB-1-3096, WB-1-3696, WBA-1-3096, WBA-1-3696, WBAT-1-3096, WBAT-1-3696
Frame Material
Steel
Outlet Type
Three Prong
Riser Type
Electrical Riser
Number of Knockouts
4
Number of Shelves
1
Features
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Not Included
Mount Type
Bolts, Nuts
Includes Mounting Hardware
Yes
Compatible with Series
WB, WBA, WBAT
Frame Material Finish
Powder Coated
Top Material
Steel
Overall Load Capacity
30 lb
Number of Outlets
4
Product Type
Riser
Compatible Brand
Tennsco
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Dimensions

Depth
15 in
Height
18 in
Width
96 in
Overall Width
96 in
For Top Width
96 in
Overall Fixed Height
18 in
Height Adjustability
Fixed Height
For Work Station Width
96 in
Overall Depth
15 in
Fits Chest Size
May Be Double Stacked, Risers Have A 1 1/2 in Tall Backstop, Wiring Kit Not Included

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 15 in, Overall Fixed Height 18 in, Overall Load Capacity 30 lb, Overall Width 96 in

Ratings & reviews