Standard Door Mobile Storage Cabinet, 48 in W, 42 in H, 24 in D, Sand

  • Mfr # CKJ2442SU-SND

  • Zoro # G202745096


product price:  $413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
42 in
Number of Shelves
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKJ2442SU-SND
Zoro #
G202745096
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
42 in
Overall Width
48 in
Overall Depth
24 in
Overall Height
42 in

Details

Number of Shelves
2
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Commercial
Locking Cabinet
Yes
Cabinet Handle Style
Locking
Finish
Powder Coated
Cabinet Strength Rating
Commercial
Cabinet Door Type
Standard
No. of Drawers
0
Finish - Cabinets
Powder Coated
Handle Type
Locking
Standards
SCS
Cabinet Color
Sand
Assembled/Unassembled
Assembled
Gauge
16/18/20/22/24
Number of Cabinet Shelves
2
Method of Construction
Welded
Cabinet Style
Shelving
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Shelf Capacity
400 lb
Cabinet Locking Mechanism
Keyed
Locking Points
3 Points
Item - Storage Cabinets
Counter High Cabinet
Material - Cabinets
Steel
Frame Assembled
Assembled
Shelf Adjustability
Adjustable
Load Capacity per Shelf
400 lb
Cabinet Material
Steel
For Use Outdoors
No
Mobility
Mobile
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Door Handle Type
Locking
Lock Type
Keyed
Cabinet Storage Components
Shelves
Body Panel Type
Solid
Base Type
Casters

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.