Shop TENNSCO
See all product information
Create Account
WorkbenchTop, 72"W, Square, Laminate, 36"D
Mfr # 800XG9
Zoro # G808061613
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workbenches with Legs and No Pedestals
Color
White
Number of Legs Required
3
Edge Shape
Square
Top Material Finish
Scrim Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800XG9
- Zoro #
- G808061613
- UPC #
- -
- Country of Origin
- United States
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- White
- Number of Legs Required
- 3
- Edge Shape
- Square
- Top Material Finish
- Scrim Satin
- Includes Stringer
- No
- Includes Mounting Hardware
- Yes
- Compatible with Series
- G-PT
- ESD Safe
- Yes
- Resistance Properties
- Non-Conductive
- Top Load Capacity
- 750 lb
- Top Material
- Laminate
- Compatible Brand
- Tennsco
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Product Type
- Workbench Top
- Compatible with Manufacturer Part Number
- Universal
- For Location
- Indoor
Description
Workbench Top, Edge Shape Square, Color White, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 72 in, Top Material Finish Scrim Satin, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Non-Conductive, Top Load Capacity 750 lb, Top Material Laminate, Top Metal Material Gauge Not Applicable, Compatible with Series G-PT, ESD Safe No