Patch, Gray, 10 lb, Bag

  • Mfr # 11974
  • Zoro # G823354349
product price: 
$
48.15
/ea

Key Features

Product Form
Powder
Maximum Thickness
100 in
Resistance Properties
Nonflammable
RoHS Compliant
Yes
Maximum Application Temperature
95 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11974
Zoro #
G823354349
UPC #
709850001112
Country of Origin
United States

Dimensions

Maximum Thickness
100 in
Maximum Crack Width+1
1/32 in
Container Size
10 lb
Minimum Thickness
1/32 in

Details

Product Form
Powder
Resistance Properties
Nonflammable
RoHS Compliant
Yes
Maximum Application Temperature
95 Degrees F
Color
Gray
For Use With
carpet, ceramic tile, Install a suitable floor covering material, Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm)., vinyl flooring
Item
Patch
REACH Compliant
No
Cure Type
Ambient
Number of Components
1
Application
cement-based patch underlayment; High compressive strength - over 7800 psi; challenging environments such as hospitals where heavy rolling loads are common.
For Use On Surface Material
Absorbent terrazzo on concrete, Concrete, Non-water-soluble adhesive residue on concrete,, Properly installed ARDEX moisture control systems on concrete: ARDEX MC(TM) RAPID
Minimum Performance Temperature
50 Degrees F
Coverage
40 sq. ft @ 1/16" thick per bag
Minimum Traffic Hours
15 min
Series
Flooring Patch
Maximum Setting Time
15-30 min
Container Type
Bag
VOC Content+1
0 g/l
Maximum Traffic Hours
6 Hr
Mixing Ratio+1
3.5:1
Maximum Performance Temperature
95 Degrees F
VOC Content Weight Percentage
0 %
Environment
Indoor
Full Cure Time
6 hr
Minimum Application Temperature
50 Degrees F
Working Time
10 min
Wire Color
Gray
Compatible Product Type
carpet, ceramic tile, Install a suitable floor covering material, Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm)., vinyl flooring
For Surface Material
Terrazzo, Concrete
For Mortar Type
Repair Mortar
Compressive Strength - Maximum
7,800 psi
Base Material
Cement
Patching and Repairing Properties
High Strength
Pavement Repair Surface Incline
Horizontal
Mixing Ratio
3.5:1
Foot Traffic Functional Cure
15 min
Product Type
Patching Compound
Pavement Repair Specialty
Surface Leveling and Underlayment

Description

Patch, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties High Strength, Resistance Properties Nonflammable, Product Form Powder, Container Size 10 lb, Container Type Bag, Coverage 40 sq. ft @ 1/16 In. thick per bag, Full Cure Time 6 hr, Maximum Crack Width 1/32 in, Maximum Thickness 100 in, Minimum Thickness 1/32 in, Maximum Traffic Hours 6 Hr, Minimum Traffic Hours 15 min, Working Time 10 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews